Page 1 of 12

Next

Compare
3/4 FB56PDG3A 3 17.1 100 APG GM

COMPARE

3/4 FB56PDG3A 3 17.1 100 APG GM

Description
3/4 FB56PDG3A 3 17.1 100 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP3430100

BDI # 287912

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 102.3
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
1/3 FB56PDG3A 3 17.1 100 APG GM

COMPARE

1/3 FB56PDG3A 3 17.1 100 APG GM

Description
1/3 FB56PDG3A 3 17.1 100 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1330100

BDI # 287557

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 102.3
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
210DM6A 17.1 A1 STD

COMPARE

210DM6A 17.1 A1 STD

Description
210DM6A 17.1 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85318

BDI # 288872

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 102.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 57.15
Nominal Center Distance - Inch: 2.25
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 21.1

Price Inventory : Available to order
Loading Price
QTY
1/2 FB56PDG3A 2 17.1 100 APG GM

COMPARE

1/2 FB56PDG3A 2 17.1 100 APG GM

Description
1/2 FB56PDG3A 2 17.1 100 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1220100

BDI # 287461

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 102.3
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
2 FC145PDG3A 2 17.1 100 APG GM

COMPARE

2 FC145PDG3A 2 17.1 100 APG GM

Description
2 FC145PDG3A 2 17.1 100 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0220100

BDI # 287107

Features

Mounting Frame: FC145P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 102.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 22.46

Price Inventory : Available to order
Loading Price
QTY