Page 1 of 13

Next

Compare
1/3 FB56PDG3A 3 20.9 84 APG GM

COMPARE

1/3 FB56PDG3A 3 20.9 84 APG GM

Description
1/3 FB56PDG3A 3 20.9 84 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1330084

BDI # 287556

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 83.7
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
210DM6A 20.9 A1 STD

COMPARE

210DM6A 20.9 A1 STD

Description
210DM6A 20.9 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85319

BDI # 288873

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 83.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 57.15
Nominal Center Distance - Inch: 2.25
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 21.1

Price Inventory : Available to order
Loading Price
QTY
1/2 FB56PDG3A 2 20.9 84 APG GM

COMPARE

1/2 FB56PDG3A 2 20.9 84 APG GM

Description
1/2 FB56PDG3A 2 20.9 84 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1220084

BDI # 287460

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 83.7
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
000DR8A 20.9 A1 STD

COMPARE

000DR8A 20.9 A1 STD

Description
000DR8A 20.9 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # R86106

BDI # 289377

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 83.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 96.266
Nominal Center Distance - Inch: 3.79
Other Features: Double Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method: Direct Mounted
Overall Length - Inch: 39.21

Price Inventory : Available to order
Loading Price
QTY
184DM6A 20.9 A1 STD

COMPARE

184DM6A 20.9 A1 STD

Description
184DM6A 20.9 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85303

BDI # 288857

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 83.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 57.15
Nominal Center Distance - Inch: 2.25
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 21.1

Price Inventory : Available to order
Loading Price
QTY