011-336-2060
Description
011-336-2060 DC GEARMOTOR ; 1/8HP 90VDC 58.3:1 RATIO 30RPM 230IN-LBS
Part # 011-336-2060
BDI # 18178049
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
30
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Triple Reduction | Lubrication Lifetime Oil Bath
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.34