011-336-2082
Description
011-336-2082 DC GEARMOTOR ; 1/8HP 90VDC 81.8:1 RATIO 22RPM 300IN-LBS
Part # 011-336-2082
BDI # 21982847
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
21.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Lubrication Lifetime Oil Bath
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.34
016-246-6382
Description
016-246-6382 AC GEARMOTOR ; 1/8HP 115V 81.8:1 20RPM 304IN-LBS
Part # 016-246-6382
BDI # 23035171
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
21.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Triple Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.364