02EBCP508GRAT
Description
02EBCP508GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5-1/2"
Part # COP.02EBCP508GRAT
BDI # 24530657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
02EBCP500EXAT
Description
02EBCP500EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5"
Part # COP.02EBCP500EXAT
BDI # 24530643
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
02EBCP408EXAT
Description
02EBCP408EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 4-1/2"
Part # COP.02EBCP408EXAT
BDI # 24530633
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
161.925
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
03BCP400GRAT
Description
03BCP400GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 4"
Part # COP.03BCP400GRAT
BDI # 24715570
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
135.966
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
191.287
02EBCP110MEXAT
Description
02EBCP110MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 110MM
Part # COP.02EBCP110MEXAT
BDI # 24530519
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
162
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162