P4B-E-150M-HT;142170

COMPARE

P4B-E-150M-HT;142170

Description
P4B-E-150M-HT PILLOW BLOCK BEARING, TYPE-E TAPERED ROLLER BEARING (SMARTCATALOG)

DODGE

Part # 142170

BDI # 27306324

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 228.6
Other Features: Double Row | Optional E-Tect Seal | Double Collar | With Set Screw | High Temperature Range From 225 to 400 Degree F
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 18.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 169.9

Price Inventory : Available to order
Loading Price
QTY
P4B-E-135M-HT;142171

COMPARE

P4B-E-135M-HT;142171

Description
P4B-E-135M-HT PILLOW BLOCK BEARING, TYPE-E TAPERED ROLLER BEARING (SMARTCATALOG)

DODGE

Part # 142171

BDI # 27302466

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 228.6
Other Features: Double Row | Optional E-Tect Seal | Double Collar | With Set Screw
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 18.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 169.9

Price Inventory : Available to order
Loading Price
QTY