02EBCP200MEXAT
Description
02EBCP200MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 200MM
Part # COP.02EBCP200MEXAT
BDI # 22990764
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
258
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
03BCP190MEXAT
Description
03BCP190MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 190MM
Part # COP.03BCP190MEXAT
BDI # 24715528
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
191
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
02EBCP190MEXAT
Description
02EBCP190MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 190MM
Part # COP.02EBCP190MEXAT
BDI # 22990760
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
258
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
03BCP200MEXAT
Description
03BCP200MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 200MM
Part # COP.03BCP200MEXAT
BDI # 24715536
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
191
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
TAAPH068K1207SO
Description
TAAPH068K1207SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH068K1207SO
BDI # 22085942
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
346.71
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305