02EBCP200MEXAT
Description
02EBCP200MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 200MM
Part # COP.02EBCP200MEXAT
BDI # 22990764
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
258
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
01EBCP240MEXAT
Description
01EBCP240MEXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 240MM
Part # COP.01EBCP240MEXAT
BDI # 22988995
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
222
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
292
03BCP190MEXAT
Description
03BCP190MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 190MM
Part # COP.03BCP190MEXAT
BDI # 24715528
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
191
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
01EBCP1100GRAT
Description
01EBCP1100GRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 11"
Part # COP.01EBCP1100GRAT
BDI # 22988963
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
231.775
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
311
02EBCP190MEXAT
Description
02EBCP190MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 190MM
Part # COP.02EBCP190MEXAT
BDI # 22990760
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
258
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305