TAA31SN72K340SO
Description
TAA31SN72K340SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Part # TAA31SN72K340SO
BDI # 22085900
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
350
TAA30SN80K380SO
Description
TAA30SN80K380SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Part # TAA30SN80K380SO
BDI # 22085884
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
371
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
350
03BCP900EXAT
Description
COP.03BCP900EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 9"
Part # 03BCP900EXAT
BDI # 24715640
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
349.25
03BCP220MEXAT
Description
COP.03BCP220MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 220MM
Part # 03BCP220MEXAT
BDI # 24715540
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
212
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
349
03BCP220MGRAT
Description
COP.03BCP220MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 220MM
Part # 03BCP220MGRAT
BDI # 24715542
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
212
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
349