Page 1 of 21

Next

Compare
GE 200 ES-2RS

COMPARE

GE 200 ES-2RS

Description
GE 200 ES-2RS SPHERICAL PLAIN BEARING ; 200MM ID 290MM OD 130MM WIDE SEALED

EBC

Part # GE 200 ES-2RS

BDI # 21488729

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GEP 200 FS

COMPARE

GEP 200 FS

Description
GEP 200 FS SPHERICAL PLAIN BRG

SKF

Part # GEP 200 FS

BDI # 1259157

Features

Enclosure: Open
Housing Width - Millimeter: 134
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 3 Piece | Radially Split Outer Ring | Chrome Plated Ball | Separable | Self Lubricating | Lubrication Hole and Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 200 ES

COMPARE

GE 200 ES

Description
GE 200 ES SPHERICAL PLAIN BRG

SKF

Part # GE 200 ES

BDI # 1265181

Features

Enclosure: Open
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 200 TXA-2RS

COMPARE

GE 200 TXA-2RS

Description
GE 200 TXA-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 200 TXA-2RS

BDI # 1417533

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 200 ES-2RS

COMPARE

GE 200 ES-2RS

Description
GE 200 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 200 ES-2RS

BDI # 1267501

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY