GE 15 ES
Description
GE 15 ES SPHERICAL PLAIN BEARING ; 15MM ID X 26MM OD X 12MM W
Part # GE 15 ES
BDI # 25101561
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
2 Piece
Self Aligning:
Yes
GE 40 ES
Description
GE 40 ES SPHERICAL PLAIN BEARING ; 40MM ID 62MM OD 28MM WIDE
Part # GE 40 ES
BDI # 21488736
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece
Self Aligning:
Yes
GE 110 ES-2RS
Description
GE 110 ES-2RS SPHERICAL PLAIN BEARING ; 110MM ID 160MM OD 70MM WIDE SEALED
Part # GE 110 ES-2RS
BDI # 21488724
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 204 ES-2RS
Description
GEZ 204 ES-2RS SPHERICAL PLAIN BEARING ; 2-1/4"ID 3-9/16"OD 1-31/32" WIDE SEALED
Part # GEZ 204 ES-2RS
BDI # 21488703
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece
Self Aligning:
Yes
GE 45 ES
Description
GE 45 ES SPHERICAL PLAIN BEARING ; 45MM ID 68MM OD 32MM WIDE
Part # GE 45 ES
BDI # 21488738
Features
Enclosure:
Open
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
2 Piece
Self Aligning:
Yes