SB150220120
Description
SB 150220120 SPHERICAL PLAIN BEARING ; 150MM ID X 220MM OD X 120MM W
Part # SB150220120
BDI # 17219454
Features
Enclosure:
Open
Housing Width - Millimeter:
105
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Other Features:
2 Piece | Groove On Outer Race
Self Aligning:
Yes
GE140ES
Description
GE 140ES SPHERICAL PLAIN BEARING ; 140MM ID X 210MM OD X 90MM W
Part # GE140ES
BDI # 514668
Features
Enclosure:
Open
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece
Self Aligning:
Yes
GE140ES2RS
Description
GE 140ES 2RS SPHERICAL PLAIN BEARING ; 140MM ID X 210MM OD X 90MM W
Part # GE140ES2RS
BDI # 514669
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece
Self Aligning:
Yes
GE140GS2RS
Description
GE 140GS 2RS SPHERICAL PLAIN BEARING ; 140MM ID X 230MM OD X 130MM W
Part # GE140GS2RS
BDI # 514671
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece
Self Aligning:
Yes
SBB962RS
Description
SBB 96 2RS SPHERICAL PLAIN BEARING ; 6" ID X 8-3/4" OD X 4.75" W
Part # SBB962RS
BDI # 516600
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece
Self Aligning:
Yes