SA4-30B
Description
SA4-30B SPHERICAL PLAIN BEARING ; 30MM ID 50MM OD 27MM W
Part # SA4-30B
BDI # 1229025
Features
Enclosure:
Open
Housing Width - Millimeter:
23
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA4-35B
Description
SA4-35B SPHERICAL PLAIN BEARING ; 35MM ID 55MM OD 30MM W
Part # SA4-35B
BDI # 1229026
Features
Enclosure:
Open
Housing Width - Millimeter:
26
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SAR4-25
Description
SAR4-25 SPHERICAL PLAIN BEARING ; 25MM ID 42MM OD 21MM W
Part # SAR4-25
BDI # 1229160
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes
SAR1-60
Description
SAR1-60 SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM W
Part # SAR1-60
BDI # 1229156
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes
SAR4-30
Description
SAR4-30 SPHERICAL PLAIN BEARING ; 30MM ID 50MM OD 27MM W
Part # SAR4-30
BDI # 1229161
Features
Enclosure:
Open
Housing Width - Millimeter:
23
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Other Features:
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Self Aligning:
Yes