Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
CB-7280-48
Description
CB-7280-48 PLAIN BEARING ; 4-1/2" BORE 5" OD 6" LTB
Part # 105019
BDI # 523404
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
6
Global Part Number GPN:
490111
GEZ 304 ES-2RS
Description
GEZ 304 ES-2RS SPHERICAL PLAIN BEARING ; 3-1/4" ID 5-1/8"OD 2-27/32" WIDE SEALED
Part # GEZ 304 ES-2RS
BDI # 21488709
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
61.9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 308 ES
Description
GEZ 308 ES SPHERICAL PLAIN BEARING ; 3-35/64" ID 5-1/2"OD 3-1/16" WIDE
Part # GEZ 308 ES
BDI # 18150965
Features
Enclosure:
Open
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece
Self Aligning:
Yes
GE 100 ES
Description
GE 100 ES SPHERICAL PLAIN BEARING ; 100MM ID 150MM OD 70MM WIDE
Part # GE 100 ES
BDI # 21488722
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece
Self Aligning:
Yes