Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1
Global Part Number GPN:
487870
GE 20 ES-2RS
Description
GE 20 ES-2RS SPHERICAL PLAIN BRG ; 20MM BORE 12MM HOUSING WID 35MM OD
Part # GE 20 ES-2RS
BDI # 1418313
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
AA-1512-2
Description
AA-1512-2 PLAIN BEARING ; 1-1/4" BORE 1-1/2" OD 1-1/2" LTB
Part # 101636
BDI # 521911
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.502
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
487862
EP-162220
Description
EP-162220 PLAIN BEARING ; 1.003"X1.379"X1-1/4" PWDR MTL BRNZ
Part # 201344
BDI # 523744
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
490578
CB-1621-20
Description
CB-1621-20 PLAIN BEARING ; 1" BORE 1-5/16" OD 2-1/2" LTB
Part # 104408
BDI # 522880
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.313
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489575