CB-4654-32
Description
CB-4654-32 PLAIN BEARING ; 2-7/8" BORE 3-3/8" OD 4" LTB
Part # 104961
BDI # 523353
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
4
Global Part Number GPN:
490057
20SF32
Description
20SF32 SPHERICAL PLAIN BEARING ; 2IN ID X 3.1875IN OD
Part # 20SF32
BDI # 1424161
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 200 ES
Description
GEZ 200 ES SPHERICAL PLAIN BRG ; 2" BORE 1-1/2" HOUSING WD 3-3/16" OD
Part # GEZ 200 ES
BDI # 1265220
Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
TT-3500-1
Description
TT-3500-1 THRUST WASHER BEARING ; 1-1/2" BORE 3-1/2" OD 3/16" THK
Part # 102461
BDI # 522330
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
38.1
Other Features:
Self-Lubricating
Global Part Number GPN:
492087
TT-3200
Description
TT-3200 THRUST WASHER BEARING ; 2-1/2" BORE 3-1/4" OD 1/8" THK
Part # 102472
BDI # 522341
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
63.5
Other Features:
Self-Lubricating
Global Part Number GPN:
492084