Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1
Global Part Number GPN:
487870
GE 20 ES-2RS
Description
GE 20 ES-2RS SPHERICAL PLAIN BRG ; 20MM BORE 12MM HOUSING WID 35MM OD
Part # GE 20 ES-2RS
BDI # 1418313
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.253
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
3.175
Length Thru Bore - Inch:
0.25
Global Part Number GPN:
487999
SF-1014-16
Description
SF-1014-16 PLAIN BEARING ; 0.315"X.44"X1"X9/16"X1/16"
Part # 402021
BDI # 525269
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Flange Outside Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1
CB-0811-16
Description
CB-0811-16 PLAIN BEARING ; 1/2" BORE 11/16" OD 2" LTB
Part # 104069
BDI # 522606
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.688
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
2
Global Part Number GPN:
489299