CB-4654-32
Description
CB-4654-32 PLAIN BEARING ; 2-7/8" BORE 3-3/8" OD 4" LTB
Part # 104961
BDI # 523353
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
4
Global Part Number GPN:
490057
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
TT-3200
Description
TT-3200 THRUST WASHER BEARING ; 2-1/2" BORE 3-1/4" OD 1/8" THK
Part # 102472
BDI # 522341
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
63.5
Other Features:
Self-Lubricating
Global Part Number GPN:
492084
AA-3006-1
Description
AA-3006-1 PLAIN BEARING ; 2-3/4" BORE 3" OD 1-1/2" LTB
Part # 101810
BDI # 522085
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
488053
CB-4856-32
Description
CB-4856-32 PLAIN BEARING ; 3" BORE 3-1/2" OD 4" LTB
Part # 104976
BDI # 523364
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4
Global Part Number GPN:
490069