GEZ 500 ES
Description
GEZ 500 ES SPHERICAL PLAIN BEARING ; 5" ID 7-3/4" OD 4-3/8" WIDE
Part # GEZ 500 ES
BDI # 21488691
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
CB-8088-48
Description
CB-8088-48 PLAIN BEARING ; 5" BORE 5-1/2" OD 6" LTB
Part # 105025
BDI # 523410
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
6
Global Part Number GPN:
490117
CB-8088-64
Description
CB-8088-64 PLAIN BEARING ; 5" BORE 5-1/2" OD 8" LTB
Part # 105027
BDI # 523412
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
8
Global Part Number GPN:
490119
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
6
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
228.6
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
9
Global Part Number GPN:
490122