BVF060808
Description
BVF060808 FLANGED BEARING ; POR 3/8 X 1/2 X 1/2 X 5/8X1/16 VESPEL
Part # BVF060808
BDI # 19051530
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
BVS060808
Description
BVS060808 SLEEVE BEARING ; POR 3/8"ID X 1/2"OD X 1/2"L VESPEL 21
Part # BVS060808
BDI # 19051551
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
12.776
BVS060816
Description
BVS060816 SLEEVE BEARING ; POR 3/8"ID X 1/2"OD X 1"L VESPEL 21
Part # BVS060816
BDI # 19051554
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
12.776
BVS060906
Description
BVS060906 SLEEVE BEARING ; POR 3/8"ID X 9/16"OD X 3/8"L VESPEL 21
Part # BVS060906
BDI # 19051556
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.563
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.565
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
14.351
BVS060810
Description
BVS060810 SLEEVE BEARING ; POR 3/8"ID X 1/2"OD X 5/8"L VESPEL 21
Part # BVS060810
BDI # 19051552
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Vespel
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.625
Outside Diameter - Millimeter:
12.776