BNW141812
Description
BNW141812 SLEEVE BEARING ; MTO 7/8"ID 1-1/8"OD 1-1/2"LG PTFE
Part # BNW141812
BDI # 17052135
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
28.651
BNW141816
Description
BNW141816 SLEEVE BEARING ; MTO 7/8"ID X 1-1/8"OD X 2"LG PTFE
Part # BNW141816
BDI # 17052137
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
28.651
BNW142210
Description
BNW142210 SLEEVE BEARING ; MTO 7/8"ID 1-3/8"OD 1-1/4"LG PTFE
Part # BNW142210
BDI # 17052140
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.379
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
35.025
BNW141808
Description
BNW141808 SLEEVE BEARING ; MTO 7/8"ID X 1-1/8"OD X 1"LG PTFE
Part # BNW141808
BDI # 17052133
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
28.651
BNW141810
Description
BNW141810 SLEEVE BEARING ; MTO 7/8"ID 1-1/8"OD 1-1/4"LG PTFE
Part # BNW141810
BDI # 17052134
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
28.651