BPT485632
Description
BPT485632 SLEEVE BEARING ; 3"ID X 3-1/2"OD X 4"LG TEFLON COMPOSITE
Part # BPT485632
BDI # 17052032
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Bunting Teflon
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
89.002
BNW485624
Description
BNW485624 SLEEVE BEARING ; 3"ID X 3-1/2"OD X 3"LG PTFE COMPOSITE
Part # BNW485624
BDI # 17052455
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
89.002
BNW485614
Description
BNW485614 SLEEVE BEARING ; MTO 3"ID 3-1/2"OD 1-3/4"LG PTFE COMPOSIT
Part # BNW485614
BDI # 17052451
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
89.002
BNW485610
Description
BNW485610 SLEEVE BEARING ; 3"ID 3-1/2"OD 1-1/4"LG PTFE COMPOSITE
Part # BNW485610
BDI # 17052449
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.504
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
89.002
BNW485212
Description
BNW485212 SLEEVE BEARING ; MTO 3"ID 3-1/4"OD 1-1/2"LG PTFE COMPOSIT
Part # BNW485212
BDI # 17052441
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
82.652