BPT566412
Description
BPT566412 SLEEVE BEARING ; 3-1/2"ID X 4"OD X 1-1/2"LG COMPOSITE
Part # BPT566412
BDI # 17052034
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Bunting Teflon
Outside Diameter - Inch:
4.004
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
101.702
BNW566016
Description
BNW566016 SLEEVE BEARING ; MTO 3-1/2"ID 3-3/4"OD 2"LG PTFE COMPOSIT
Part # BNW566016
BDI # 17052475
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.754
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
95.352
BNW566018
Description
BNW566018 SLEEVE BEARING ; MTO 3-1/2"ID X 3-3/4"OD X 2-1/4"LG
Part # BNW566018
BDI # 17052476
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.754
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
95.352
BNW566420
Description
BNW566420 SLEEVE BEARING ; MTO 3-1/2"ID 4"OD 2-1/2"LG PTFE COMPOSIT
Part # BNW566420
BDI # 17052485
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
4.004
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
101.702
BNW566412
Description
BNW566412 SLEEVE BEARING ; MTO 3-1/2"ID 4"OD 1-1/2"LG PTFE COMPOSIT
Part # BNW566412
BDI # 17052481
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.5
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
4.004
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
88.9
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
101.702