BNW808432
Description
BNW808432 SLEEVE BEARING ; MTO 5"ID X 5-1/4"OD X 4"LG PTFE COMPOSIT
Part # BNW808432
BDI # 17052556
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.254
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
133.452
BNW808424
Description
BNW808424 SLEEVE BEARING ; MTO 5"ID X 5-1/4"OD X 3"LG PTFE COMPOSIT
Part # BNW808424
BDI # 17052555
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.254
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
133.452
BNW808420
Description
BNW808420 SLEEVE BEARING ; MTO 5"ID 5-1/4"OD 2-1/2"LG PTFE COMPOSIT
Part # BNW808420
BDI # 17052554
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.254
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
133.452
BNW808824
Description
BNW808824 SLEEVE BEARING ; MTO 5"ID X 5-1/2"OD X 3"LG PTFE COMPOSIT
Part # BNW808824
BDI # 17052561
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.504
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
139.802
BNW808818
Description
BNW808818 SLEEVE BEARING ; MTO 5"ID 5-1/2"OD 2-1/4"LG PTFE COMPOSIT
Part # BNW808818
BDI # 17052559
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
5.504
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
139.802