GE200GS2RS
Description
GE 200GS 2RS SPHERICAL PLAIN BEARING ; 200MM ID X 320MM OD X 165MM W
Part # GE200GS2RS
BDI # 514692
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece
Self Aligning:
Yes
GE180GS2RS
Description
GE 180GS 2RS SPHERICAL PLAIN BEARING ; 180MM ID X 290MM OD X 155MM W
Part # GE180GS2RS
BDI # 514688
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
2 Piece
Self Aligning:
Yes
GE160GS
Description
GE 160GS SPHERICAL PLAIN BEARING ; 160MM ID X 260MM OD X 135MM W
Part # GE160GS
BDI # 514679
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
2 Piece
Self Aligning:
Yes
GE140GS2RS
Description
GE 140GS 2RS SPHERICAL PLAIN BEARING ; 140MM ID X 230MM OD X 130MM W
Part # GE140GS2RS
BDI # 514671
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece
Self Aligning:
Yes