AAM002005003
Description
AAM002005003 SLEEVE BEARING ; 2 X 5 X 3 MM BRONZE
Part # AAM002005003
BDI # 17051144
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.079
Nominal Outside Diameter - Inch:
0.197
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.198
Length Thru Bore - Millimeter:
3
Nominal Bore - Millimeter:
2
Length Thru Bore - Inch:
0.118
Outside Diameter - Millimeter:
5.031
AAM002005002
Description
AAM002005002 SLEEVE BEARING ; 2 X 5 X 2 MM BRONZE
Part # AAM002005002
BDI # 17051143
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.079
Nominal Outside Diameter - Inch:
0.197
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.198
Length Thru Bore - Millimeter:
2
Nominal Bore - Millimeter:
2
Length Thru Bore - Inch:
0.079
Outside Diameter - Millimeter:
5.031