AAM025030030
Description
AAM025030030 SLEEVE BEARING ; 25MM ID 30MM OD 30MM LG SAE 841 BRONZE
Part # AAM025030030
BDI # 17051184
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.183
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
30.056
CFM025030020
Description
CFM025030020 FLANGED BEARING ; 25MM ID X 30MM OD X 20MM LG
Part # CFM025030020
BDI # 17053640
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.184
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
FFM025032020
Description
FFM025032020 FLANGED BEARING ; 25MM ID X 32MM OD X 20MM LG BRONZE
Part # FFM025032020
BDI # 17054760
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
AAM025032025
Description
AAM025032025 SLEEVE BEARING ; NT102401 THRUST WASHER
Part # AAM025032025
BDI # 18198868
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
32.076
CFM025030030
Description
CFM025030030 FLANGED BEARING ; 25X30X30X39X3.5MM C93200 CAST BRONZE
Part # CFM025030030
BDI # 17053642
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.184
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.181