TT1603

COMPARE

TT1603

Description
TT1603 THRUST WASHER ; 1 X 1-5/8 X 1/8 SAE 841

BUNTING BEARINGS

Part # TT1603

BDI # 17055207

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.625
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.635
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 41.529

Price Inventory : Available to order
Loading Price
QTY
TT2800

COMPARE

TT2800

Description
TT2800 THRUST WASHER ; 1 X 2-7/8 X 1/8 SAE 841

BUNTING BEARINGS

Part # TT2800

BDI # 17055230

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 2.875
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.885
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 73.279

Price Inventory : Available to order
Loading Price
QTY
TT2001

COMPARE

TT2001

Description
TT2001 THRUST WASHER ; 1 " ID X 2" OD X 1/8" LG SAE 841

BUNTING BEARINGS

Part # TT2001

BDI # 17055215

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.01
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 51.054

Price Inventory : Available to order
Loading Price
QTY