556330GM
Description
556330GM GAR-MAXAA PLAIN BEARING ; POR NON-RETURNABLE 20EA/PAK
Part # 556330GM
BDI # 361839
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.165
Nominal Outside Diameter - Inch:
2.48
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.485
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
55
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
63.115