BNW364024
Description
BNW364024 SLEEVE BEARING ; 2-1/4"ID 2-1/2"OD 3"LG PTFE COMPOSITE
Part # BNW364024
BDI # 17052350
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
63.602
BNW364020
Description
BNW364020 SLEEVE BEARING ; MTO 2-1/4"ID X 2-1/2"OD X 2-1/2"LG
Part # BNW364020
BDI # 17052349
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
63.602
BNW364018
Description
BNW364018 SLEEVE BEARING ; MTO 2-1/4"ID X 2-1/2"OD X 2-1/4"LG
Part # BNW364018
BDI # 17052348
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
63.602
BNW364016
Description
BNW364016 SLEEVE BEARING ; MTO 2-1/4"ID 2-1/2"OD 2"LG PTFE COMPOSIT
Part # BNW364016
BDI # 17052347
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
63.602
BNW364014
Description
BNW364014 SLEEVE BEARING ; MTO 2-1/4"ID X 2-1/2"OD X 1-3/4"LG
Part # BNW364014
BDI # 17052346
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.25
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
57.15
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
63.602