AAM006009010
Description
AAM006009010 SLEEVE BEARING ; 6MM ID X 9MM OD X 10MM L SAE 841 METRIC
Part # AAM006009010
BDI # 17051151
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.356
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
9.04
CFM006010010
Description
CFM006010010 FLANGED BEARING ; 6X10X10X14X2MM C93200 CAST BRONZE
Part # CFM006010010
BDI # 17053556
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.397
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.394
FFM006010010
Description
FFM006010010 FLANGED BEARING ; 6 X 10 X 10 X 14 X 2MM SAE 841 BRONZE
Part # FFM006010010
BDI # 17054731
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.395
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.394
AAM006008006
Description
AAM006008006 SLEEVE BEARING ; 6MM ID X 8MM OD X 6MM L SAE 841 METRIC
Part # AAM006008006
BDI # 17051148
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.316
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.236
Outside Diameter - Millimeter:
8.03
CBM006010008
Description
CBM006010008 SLEEVE BEARING ; 6MM ID X 10MM OD X 8MM L C93200 METRIC
Part # CBM006010008
BDI # 17053453
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.397
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
10.076