EW041001
Description
EW041001 THRUST WASHER ; 1/4 X 5/8 X 1/16 SAE 841
Part # EW041001
BDI # 17054457
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.633
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
16.078
BJ4S040603
Description
BJ4S040603 SLEEVE BEARING ; 1/4"ID X 3/8"OD X 3/8"L JLON 420
Part # BJ4S040603
BDI # 17051743
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
BJ4
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
9.601
BJ7S040602
Description
BJ7S040602 SLEEVE BEARING ; 1/4"ID X 3/8"OD X 1/4"L JLON 7000
Part # BJ7S040602
BDI # 17051874
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
BJ7
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.25
Outside Diameter - Millimeter:
9.601
BJ5F040603
Description
BJ5F040603 FLANGED BEARING ; 1/4X3/8X3/8X1/2X1/16 JLON 5500 PTFE
Part # BJ5F040603
BDI # 17051801
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Material:
BJ5
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
BJ5S040602
Description
BJ5S040602 SLEEVE BEARING ; 1/4"ID X 3/8"OD X 1/4"L JLON 5500
Part # BJ5S040602
BDI # 17051819
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
BJ5
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.25
Outside Diameter - Millimeter:
9.601