GE8E
Description
GE8E SPHERICAL PLAIN BEARING ; 0.315" BORE BALL WIDTH 0.63" OD WIDTH
Part # GE8E
BDI # 21430339
Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
2 Piece | Side Lubrication Only
Self Aligning:
Yes
HCOM-16T
Description
HCOM-16T SPHERICAL BEARING ; 1IN ID X 2IN OD X 1IN WD
Part # HCOM-16T
BDI # 20477427
Features
Enclosure:
Open
Housing Width - Millimeter:
19.837
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Chrome Plated Ball
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
6.35
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.656
Other Features:
2 Piece | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
GE20C
Description
GE20C SPHERICAL PLAIN BEARING ; 0.787" BORE 1.378" OD " WD BRONZE
Part # GE20C
BDI # 21430367
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Bronze | PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
GE30ES
Description
GE30ES SPHERICAL PLAIN BEARING ; 30MM BORE 18MM HOUSING WID 47MM OD
Part # GE30ES
BDI # 20479249
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes