GEZ44ES2RS
Description
GEZ44ES2RS SPHERICAL PLAIN BEARING ; 52100 1-3/4 MOS2 SEALED
Part # GEZ44ES2RS
BDI # 21473044
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
2 Piece
Self Aligning:
Yes
GEZ50ES2RS
Description
GEZ50ES2RS SPHERICAL PLAIN BEARING ; 52100 2 MOS2 SEALED
Part # GEZ50ES2RS
BDI # 21473046
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece
Self Aligning:
Yes
GEZ19ES2RS
Description
GEZ19ES2RS SPHERICAL PLAIN BEARING ; 52100 3/4" FRACTURED RACE STEEL
Part # GEZ19ES2RS
BDI # 23705838
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
2 Piece
Self Aligning:
Yes
GEZ57ES2RS
Description
GEZ57ES2RS SPHERICAL PLAIN BEARING ; 52100 2-1/4 MOS2 SEALED
Part # GEZ57ES2RS
BDI # 21473047
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ76ES2RS
Description
GEZ76ES2RS SPHERICAL PLAIN BEARING ; 52100 3" FRACTURED RACE STEEL
Part # GEZ76ES2RS
BDI # 23705860
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece
Self Aligning:
Yes