GEZ76ES
Description
GEZ76ES SPHERICAL PLAIN BEARING ; 52100 3" FRACTURED RACE STEEL
Part # GEZ76ES
BDI # 23705858
Features
Enclosure:
Open
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece
Self Aligning:
Yes
GEZ76ES2RS
Description
GEZ76ES2RS SPHERICAL PLAIN BEARING ; 52100 3" FRACTURED RACE STEEL
Part # GEZ76ES2RS
BDI # 23705860
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece
Self Aligning:
Yes
GEZ69ES
Description
GEZ69ES SPHERICAL PLAIN BEARING ; 52100 2-3/4" FRACTURED RACE STEEL
Part # GEZ69ES
BDI # 23705854
Features
Enclosure:
Open
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece
Self Aligning:
Yes
GEZ69ES2RS
Description
GEZ69ES2RS SPHERICAL PLAIN BEARING ; 52100 2-3/4" FRACTURED RACE STEEL
Part # GEZ69ES2RS
BDI # 23705856
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece
Self Aligning:
Yes
GEZ63ES2RS
Description
GEZ63ES2RS SPHERICAL PLAIN BEARING ; 52100 2-1/2" FRACTURED RACE STEEL
Part # GEZ63ES2RS
BDI # 23705852
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece
Self Aligning:
Yes