GE 20 ES-2RS
Description
GE 20 ES-2RS SPHERICAL PLAIN BRG ; 20MM BORE 12MM HOUSING WID 35MM OD
Part # GE 20 ES-2RS
BDI # 1418313
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 35 TXG3E-2LS
Description
GE 35 TXG3E-2LS SPHERICAL PLAIN BRG
Part # GE 35 TXG3E-2LS
BDI # 1417616
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; 17MM BORE 10MM HOUSING WID 30MM OD
Part # GE 17 ES-2RS
BDI # 1418310
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes