B44-LSS
Description
B44-LSS SPHERICAL PLAIN BEARING ; 2-3/4" BORE 2-1/16" WID 4-3/8" OD
Part # B44LSS
BDI # 796786
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
GEZ 300 ES-2RS
Description
GEZ 300 ES-2RS SPHERICAL PLAIN BEARING ; 3" ID 4-3/4" OD 2-5/8" WIDE SEALED
Part # GEZ 300 ES-2RS
BDI # 21488708
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Other Features:
2 Piece
Self Aligning:
Yes
GE 70 ES-2RS
Description
GE 70 ES-2RS SPHERICAL PLAIN BEARING ; 70MM ID 105MM OD 49MM WIDE SEALED
Part # GE 70 ES-2RS
BDI # 21488744
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BEARING ; 2-1/2" ID 3-15/16"OD 2-3/16" WIDE SEALED
Part # GEZ 208 ES-2RS
BDI # 21488704
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 212 ES-2RS
Description
GEZ 212 ES-2RS SPHERICAL PLAIN BEARING ; 2-3/4"ID 4-3/8" OD 2-13/32" WIDE SEALED
Part # GEZ 212 ES-2RS
BDI # 21488706
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes