Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 304 ES-2RS
Description
GEZ 304 ES-2RS SPHERICAL PLAIN BEARING ; 3-1/4" ID 5-1/8"OD 2-27/32" WIDE SEALED
Part # GEZ 304 ES-2RS
BDI # 21488709
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
61.9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 308 ES-2RS
Description
GEZ 308 ES-2RS SPHERICAL PLAIN BEARING ; 3-35/64" ID 5-1/2"OD 3-1/16" WIDE SEALED
Part # GEZ 308 ES-2RS
BDI # 21488711
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece
Self Aligning:
Yes
GE 90 TXG3A-2LS
Description
GE 90 TXG3A-2LS SPHERICAL PLAIN BRG
Part # GE 90 TXG3A-2LS
BDI # 1262707
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing