SBB682RS

COMPARE

SBB682RS

Description
SBB682RS SPHERICAL BUSHING

IKO

Part # SBB682RS

BDI # 516591

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80.95
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBB68

COMPARE

SBB68

Description
SBB68 SPHERICAL BUSHING

IKO

Part # SBB68

BDI # 516590

Features

Enclosure: Open
Housing Width - Millimeter: 80.95
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB110A

COMPARE

SB110A

Description
SB110A SPHERICAL BUSHING

IKO

Part # SB110A

BDI # 17219450

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ068ES-2RS

COMPARE

GEZ068ES-2RS

Description
GEZ068ES-2RS SPHERICAL PLAIN BEARING ; OPEN/SEALED

AURORA BEARING

Part # GEZ068ES-2RS

BDI # 20479275

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80.95
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB 11017093

COMPARE

SB 11017093

Description
SB 11017093 SPHERICAL BUSHING ; 110MM ID X 170MM OD X 93MM W

IKO

Part # SB11017093

BDI # 23285132

Features

Enclosure: Open
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY