CFM012018012
Description
CFM012018012 FLANGED BEARING ; 12MM ID X 18MM OD X 12MM LG BRONZE
Part # CFM012018012
BDI # 17053588
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.712
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
CFM012018016
Description
CFM012018016 FLANGED BEARING ; 12X18X16X24X3MM C93200 CAST BRONZE
Part # CFM012018016
BDI # 17053589
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.712
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.63
CFM012018020
Description
CFM012018020 FLANGED BEARING ; 12X18X20X24X3MM C93200 CAST BRONZE
Part # CFM012018020
BDI # 17053590
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.712
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.787
CBM012018012
Description
CBM012018012 SLEEVE BEARING ; 12MM ID X 18MM OD X 12MM L C93200 METRIC
Part # CBM012018012
BDI # 17053473
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.712
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
18.076
CBM012018016
Description
CBM012018016 SLEEVE BEARING ; 12MM ID 18MM OD CAST BRONZE
Part # CBM012018016
BDI # 17053474
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.709
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.712
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
18.076