AAM010014010
Description
AAM010014010 SLEEVE BEARING ; 10MM X 14MM X 10MM BRONZE
Part # AAM010014010
BDI # 17051163
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
14.05
AAM009014014
Description
AAM009014014 SLEEVE BEARING ; 50MM ID X 60MM OD X 60MM L SAE 841
Part # AAM009014014
BDI # 18198819
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.354
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
14
Nominal Bore - Millimeter:
9
Length Thru Bore - Inch:
0.551
Outside Diameter - Millimeter:
14.05
AAM009014010
Description
AAM009014010 SLEEVE BEARING ; 9 X 14 X 10 MM BRONZE
Part # AAM009014010
BDI # 18198818
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.354
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
9
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
14.05
AAM010014008
Description
AAM010014008 SLEEVE BEARING ; 10 X 14 X 8 MM BRONZE
Part # AAM010014008
BDI # 17051162
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
14.05
AAM010014016
Description
AAM010014016 SLEEVE BEARING ; 10MM ID X 14MM OD X 16MM L SAE 841
Part # AAM010014016
BDI # 18198821
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.551
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.553
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
14.05