SB 120A
Description
SB 120A SPHERICAL PLAIN BEARING ; 120MM ID X 190MM OD X 105MM W
Part # SB120A
BDI # 23285138
Features
Enclosure:
Open
Housing Width - Millimeter:
90
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
2 Piece
Self Aligning:
Yes
SB120190105
Description
SB 120190105 SPHERICAL PLAIN BEARING ; 120MM ID X 190MM OD X 105MM W
Part # SB120190105
BDI # 17219451
Features
Enclosure:
Open
Housing Width - Millimeter:
90
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
2 Piece | Groove On Outer Race
Self Aligning:
Yes
SA3-85LLD1V5
Description
SA3-85LLD1V5 SPHERICAL PLAIN BEARING ; NON RETURNABLE 85MM ID 190MM OD 132MM W
Part # SA3-85LLD1V5
BDI # 1229020
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
96
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Two Piece Outer Ring Bound With Steel Band | Metal to Metal Contact
Self Aligning:
Yes