PCMW 527802 E
Description
PCMW 527802 E BRG THRUST WASHER ; 52MMX78MMX2MM 10EA/PAK
Part # PCMW 527802 E
BDI # 1417914
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.047
Nominal Outside Diameter - Inch:
3.071
Inch - Metric:
Metric
Outside Diameter - Inch:
3.081
Length Thru Bore - Millimeter:
2
Nominal Bore - Millimeter:
52
Length Thru Bore - Inch:
0.079
Outside Diameter - Millimeter:
78.25
Nominal Outside Diameter - Millimeter:
78