CBM006008010
Description
CBM006008010 SLEEVE BEARING ; 6MM ID X 8MM OD X 10MM L C93200 METRIC
Part # CBM006008010
BDI # 17053451
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.318
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
8.077
NF030504
Description
NF030504 FLANGED BEARING ; 3/16" ID X 5/16" OD X 1/4" LG NYLON 101
Part # NF030504
BDI # 17054895
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.318
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.25
NF030505
Description
NF030505 FLANGED BEARING ; 3/16" ID X 5/16" OD X 5/16" LG NYLON 101
Part # NF030505
BDI # 17054896
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.318
Length Thru Bore - Millimeter:
7.95
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.313
NN030505
Description
NN030505 SLEEVE BEARING ; 3/16" ID X 5/16" OD X 5/16" LG NYLON 101
Part # NN030505
BDI # 17054978
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.318
Length Thru Bore - Millimeter:
7.95
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.313
Outside Diameter - Millimeter:
8.077
NN030508
Description
NN030508 SLEEVE BEARING ; 3/16" ID X 5/16" OD X 1/2" LG NYLON 101
Part # NN030508
BDI # 17054979
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.318
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
8.077