CB485852
Description
CB485852 SLEEVE BEARING ; 3"ID X 3-5/8"OD X 6-1/2"L C93200 CAST
Part # CB485852
BDI # 17053402
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
92.202
CB485840
Description
CB485840 SLEEVE BEARING ; 3" ID X 3.625" OD X 5" CAST BRONZE
Part # CB485840
BDI # 17053401
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
92.202
CB485864
Description
CB485864 SLEEVE BEARING ; 3"ID X 3-5/8"OD X 8"L C93200 CAST BRONZE
Part # CB485864
BDI # 17053403
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
8
Outside Diameter - Millimeter:
92.202