61860 M P/5
Description
61860 M P/5 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 61860 M P/5
BDI # 218731
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
B71960-E-T-P4S-UL
Description
B71960-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 300MM X 420MM X 56MM
Part # B71960-E-T-P4S-UL
BDI # 24858787
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71960-E-T-P4S-UM
Description
B71960E.T.P4S.UM ; SPINDLE BALL BEARING
Part # B71960-E-T-P4S-UM
BDI # 18101769
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring