61860 M P/5

COMPARE

61860 M P/5

Description
61860 M P/5 DEEP GROOVE BALL BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # 61860 M P/5

BDI # 218731

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Bronze
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Request A Price QTY
B71960-E-T-P4S-UL

COMPARE

B71960-E-T-P4S-UL

Description
B71960-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 300MM X 420MM X 56MM

FAG

Part # B71960-E-T-P4S-UL

BDI # 24858787

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
B71960-E-T-P4S-UM

COMPARE

B71960-E-T-P4S-UM

Description
B71960E.T.P4S.UM ; SPINDLE BALL BEARING

FAG

Part # B71960-E-T-P4S-UM

BDI # 18101769

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY