61984-M P/65

COMPARE

61984-M P/65

Description
61984-M P/65 RADIAL BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 61984-M P/65

BDI # 26318830

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | Riveted Cage | C5 Clearance
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
61984-M P65 S1

COMPARE

61984-M P65 S1

Description
61984-M P65 S1 RADIAL BALL BEARING, P/6 C/5 AND HEAT STABILIZED (SMARTCATALOG)

SCHEERER BEARING

Part # 61984-M P65 S1

BDI # 26337787

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | Riveted Cage | Rubber Seal | C5 Clearance | Heat Stabilized
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
71984-MP-P5-N10BA-A180-230

COMPARE

71984-MP-P5-N10BA-A180-230

Description
71984-MP-P5-N10BA-A180-230 AC BALL BRNG ; POR NON RETURNABLE 420MM X 560MM X 65MM

FAG

Part # 71984-MP-P5-N10BA-A180-230

BDI # 24857942

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
61984-M-P6-C5

COMPARE

61984-M-P6-C5

Description
61984-M-P6-C5 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 420MM X 560MM X 65MM

FAG

Part # 61984-M-P6-C5

BDI # 1149295

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY