5304 P/6
Description
5304 P/6 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE DOUBLE ROW
Part # 5304 P/6
BDI # 216978
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Double Row | Angular Contact | Max Type | With Filling Slot
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5303 P/6 C/2
Description
5303 P/6 C/2 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5303 P/6 C/2
BDI # 216958
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Double Row | Angular Contact | C2 Clearance | Max Type | With Filling Slot
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable