21MP012-6CA3
Description
21MP012-6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 21T
Part # 21MP012-6CA3
BDI # 22687454
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
5.283
Face Width - Inch:
0.208
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP037-6FA2
Description
21MP037-6FA2 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 3/16" BORE 21T
Part # 21MP037-6FA2
BDI # 22687472
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP025-DFM3
Description
21MP025-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 21MP025-DFM3
BDI # 26274753
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP025-SFM3
Description
21MP025-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 21MP025-SFM3
BDI # 26273320
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP025-3SP4
Description
21MP025-3SP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 21MP025-3SP4
BDI # 26271664
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore